Shop All File Cabinets
This Product is Discontinued
Marvel
42" W Vertical Sorter, Gray (Discontinued)
Mfr # UTMSVH69/AT
Zoro # G3344601
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Color Gray
- Height 71 in
- Material Heavy Duty Steel
- Width 42 in
- Depth 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # UTMSVH69/AT
- Zoro # G3344601
- UPC # 762805820015
- Country of Origin Unknown
- Category File Cabinets
Dimensions
Height | 71 in |
Width | 42 in |
Depth | 16 in |
Overall Width | 42" |
Details
Color | Gray |
Material | Heavy Duty Steel |
Number of Compartments | 69 |
Assembled/Unassembled | Assembled |
Tabletop Material | None |
Tabletop Color | None |
Green Certification or Other Recognition | GREENGUARD Certified |
Frame Material | Steel |
Includes | 21 Equal Size, 5 in W x 16 in D x 10.75 in H Slots, for Mail Sorting, 48 Equal Size, 9 in W x 16 in D x 2 in H Slots, for Mail Sorting |
Load Capacity | 5 lb |
Frame Color | Gray |
Item | Vertical Sorter |
Description
Vertical Sorter, Number of Compartments 69, Height 71 in, Width 42 in, Depth 16 in, Load Capacity 5 lb, Tabletop Color None, Tabletop Material None, Frame Color Gray, Frame Material Steel, Includes 21 Equal Size, 5 in W x 16 in D x 10.75 in H Slots, for Mail Sorting, 48 Equal Size, 9 in W x 16 in D x 2 in H Slots, for Mail Sorting, Assembled/Unassembled Assembled
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.