Shop All Mail Sorters
This Product is Discontinued
Marvel
20 Pocket Sorter, Black (Discontinued)
Mfr # UTBSF2432/BK
Zoro # G2381508
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Compartments 20
- Height 32 in
- Width 24 in
- Depth 14 in
- Load Capacity 5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # UTBSF2432/BK
- Zoro # G2381508
- UPC # 762805818906
- Country of Origin United States
- Category Mail Sorters
Dimensions
Height | 32 in |
Width | 24 in |
Depth | 14 in |
Details
Item | Pocket Sorter |
Number of Compartments | 20 |
Load Capacity | 5 lb |
Tabletop Color | None |
Frame Material | Steel |
For Use With | Mailroom Tables |
Frame Color | Black |
Green Certification or Other Recognition | GREENGUARD Certified |
Includes | 20 Pocket Sorter |
Tabletop Material | None |
Assembled/Unassembled | Unassembled |
Description
Pocket Sorter, Tabletop Material None, Frame Color Black, Load Capacity 5 lb, Frame Material Steel, Tabletop Color None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.