Shop All Ice Makers
This Product is Discontinued
Marvel
14 in W X 24 in H X 19 in D Ice Maker, Ice Production Per Day: 25 lb (Discontinued)
Mfr # MA14CRSCXS
Zoro # G3881243
Free Shipping & Returns
This Product is Discontinued
Key Features
- Ice Machine Style Countertop
- Ice Production per Day 25 lb
- Ice Machine Storage Capacity 12 lb
- Cube Type Crescent
- Condenser Cooling - Ice Machines Air
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvel
- MFR # MA14CRSCXS
- Zoro # G3881243
- UPC # 768388080105
- Country of Origin Unknown
- Category Ice Makers
Dimensions
Overall Width - Ice Machines | 14 in |
Overall Height - Ice Machines | 24 in |
Overall Depth - Ice Machines | 19 in |
Overall Depth | 19 in |
Overall Width | 14 in |
Overall Height | 24 in |
Cord Length | 6 ft |
Description
Ice Maker, Condenser Cooling Air, Cube Type Crescent, Ice Production per Day 25 lb, Storage Capacity 12 lb, Overall Height 24 in, Overall Width 14 in, Overall Depth 19 in, Ice Machine Style Countertop, Water Supply Connection Type 1/4 in Compression, Voltage 115V, Color Stainless Steel/Black, Control Type Not a Dispenser, Cord Length 6 ft, Current 15 A, Standards UL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.