Shop All Furnace and Heater Parts
Marvair
XFMR 240Vac To 24Vac 40Va, Mj50141
Mfr # 50141
Zoro # G6476598
product price: $75.39
/ea
Free Shipping & Returns
$75.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvair
- MFR # 50141
- Zoro # G6476598
- Country of Origin China
- Category Furnace and Heater Parts
Details
Item | Xfmr 240Vac To 24Vac 40Va,Mj50141 |
Description
Xfmr 240Vac To 24Vac 40Va,Mj50141
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Lmb24-3-T Us 24V 45 In-Lb (4 Nm) (LMB24-3-T)
- LIEBERT Solenoid Coil, 480V (127935P3S)
- HONEYWELL DAMPER 3-13PSI PNEUMATIC VALVE ACTUATOR (MP918B 1006 2)
- SIEMENS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (192-841)
- BELL & GOSSETT Non - Grease Bearing, Coupler End (186001NG)
- YORK SOURCE1 Tube Carryover WBleed Hole (S1-32920425001)
- WEIL MCLAIN Pilot Assembly, Natural Gas (511-330-218)
- MRCOOL HVAC Controller with Enhanced WiFi Kit for Ductless Split System (WMK-19)
- RHEEM 47-23610-19 Limit Switch - Auto (47-23610-1)
- FOSTORIA Element, FPE RP, 3150W, 480V, FSS - Series (64337-010)
- TSURUMI Power Cord (001-907-12)
- Marvair Furnace and Heater Parts