Shop All Aluminum Fan Blades
Marvair
Fan Blade, 16", 4Blade, 40Deg, Cw, Mj30110
Mfr # 30110
Zoro # G6447697
product price: $230.99
/ea
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marvair
- MFR # 30110
- Zoro # G6447697
- Country of Origin United States
- Category Aluminum Fan Blades
Details
Item | Fan Blade,16",4Blade,40Deg,Cw,Mj30110 |
Description
Fan Blade,16 In.,4Blade,40Deg,Cw,Mj30110
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Thermostat (2201186)
- TJERNLUND PRODUCTS Axial Duct Booster, Galvanized Steel (EF-8)
- TEMPCO Heater, 240V, 33-1/2 In. L, 1200 Deg F (CSF00517)
- DAYTON Open Drip Proof Motor 115V (11J31R04090)
- DAYTON Propeller, 24" Dia., 31.5 Deg. Pitch (VE10E048PG)
- DAYTON Replacement Propeller (GGS_47331)
- DAYTON Propeller, Dia 9 In, 30 Deg Pitch (2PYT3)
- DAYTON Propeller, 18" Dia., 25.8 Deg. Pitch (VE10E030PG)
- DAYTON Replacement Blade, 42 In., RPM: 360 (23NU08)
- DAYTON 24" Propeller Blade Fan (2C370)
- DAYTON Blade, Fan, 20 In, Blade Height (In.): 4 3/32 in (2C369)
- Marvair Fan Blades and Propellers