Shop All Sign Holders
Marv-O-Lus Mfg
Marvolus Large Slide-In Metal A-Frame for 36" x 24" Sign Panels, Unassembled, Plastic/Metal, Black
Mfr # 432-F
Zoro # G105974647
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marv-O-Lus Mfg
- MFR # 432-F
- Zoro # G105974647
- Country of Origin China
- Category Sign Holders
Description
This slide-in metal a-frame makes it easier than ever to change the signs in your display: just insert them through the top and they'll stay in place with easy. No drilling, nuts, or bolts required for this classic sign design. It will hold two signs that are 36" high by 24" wide. The blanks should be rigid in order to hold them securely to the sign and may be made of material that is up to 3/8" thick. Durable black powder-coated steel allows for long-term outdoor use, making this the perfect solution for all of your indoor and outdoor sign needs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Heat Resistant Glove, Yellow/White, L (1ZPP3)
- BW TECHNOLOGIES Water Sampling Float (GA-FLOAT)
- MCR SAFETY Safety Glasses, Clear Scratch-Resistant (SS130)
- BRADY Lockout Padlock, Keyed Different, Nylon, Standard Body Size, 1-3/4 in H, Red, Pack of 6 (51339)
- AZAR DISPLAYS 9" Extension Metal Bracket (600109)
- AZAR DISPLAYS 11"W x 4.25"H Two-Sided Nameplate, PK10 (192810)
- MONTOUR LINE Sign Frame Floor Standing 11x14V Satin Brass PLEASE WAIT NEXT CASHIER (FSE200-1114-V-SB-PLSWAITCASH)
- TENSABARRIER Sign Holder, 8-1/2In x 11In Frame, Chrome (1310T-1P-8511HD-V)
- MONTOUR LINE Stanchion Post Top Sign Frame 11 x 14 in. H Polished Stainless Steel (HDSF-1114-H-PS)
- MONTOUR LINE Sign Frame Floor Standing 14x22H Black ENTER ENTRADA (FSE200-1422-H-BK-ENTERDBL)
- AZAR DISPLAYS 24"W x 18"H Hanging Poster Frame (172718)
- Marv-O-Lus Mfg Signs