Shop All Wall Shelving
Marv-O-Lus Mfg
Marvolus Double-Sided 60" x 16" Wire Grid Panel Floor Spinner Display, Unassembled
Mfr # PF-2-16
Zoro # G505778036
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Marv-O-Lus Mfg
- MFR # PF-2-16
- Zoro # G505778036
- Country of Origin China
- Category Wall Shelving
Description
Displaying a wide variety of products for sale is easy with this wire grid floor display. Fit a variety of products of different sizes and shapes into a single unique display that will allow you to encourage customer attention and raise the rates of browsing. This grid has two sides that measure 60" by 16". It measures 67" high overall and has a space footprint of 17.3" by 17.3". This display includes leveling floor glides, a sign header holder, and a glossy black finish to maintain the professional appearance of your display. 4" long and 6" long grid hooks are sold separately for your convenience.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Slip-On Plug, Plastic, 1 in Pipe Size, 50000 lb Tensile Strength (4NXR9)
- DURHAM MFG Durham Heavy Duty Bearing Rack 303B-15.75-95 - For Large Compartment Boxes - Fits Four Boxes (303B-15.75-95)
- STRUCTURAL PLASTICS Dunnage Rack, 700 lb., HDPE, 48 W x 24 D (D4824)
- WESTWARD Compartment Box with 9 compartments, Plastic, 2 7/32 in H x 13-1/2 in W (2HFR6)
- KNAPE & VOGT Kv 255 Alu 72 Shelf Standards Aluminum 72 in. (255AL 72)
- AMGOOD Stainless Steel Wall Shelf, 36 Long X 14 Deep (AMG WS-1436)
- AMORE DESIGNS Amore Designs 724GLASSKITBLPE Blue Kit With Silver Pelicani; 7 x 24 in. (724GLASSKITBLPE)
- SAFAVIEH Bravo 4 Tier Shelve- Black - 23.3 x 53.6 x 14 in. (HAC2002B)
- AMGOOD Stainless Steel Wall Shelf, 24 Long X 16 Deep (AMG WS-1624)
- CLOSETMAID Closetmaid 217458 24 in. Reversible Utility Shelf (217458)
- DELTANA 22 Glass Shelf 55D Series Satin Nickel Finish (55D2015-15)
- Marv-O-Lus Mfg Wall Shelving