Shop All Retail Floor Shelving Units
Marv-O-Lus Mfg
Marvolus 24-Hook Floor Display for Merchandise up to 7.5" Wide, Steel X-base
Mfr # 172-4B2
Zoro # G305974669
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marv-O-Lus Mfg
- MFR # 172-4B2
- Zoro # G305974669
- Country of Origin China
- Category Retail Floor Shelving Units
Description
This 24-hook floor display is the perfect way to maximize your floor space and set your items off to full advantage. Whether you're using it in a high-traffic area to increase impulse buys of candy, snacks, and convenience items or as part of a larger display, this rack is sure to deliver. It contains four independently rotating tiers of six 6.25" long hooks which are designed for retail packages measuring up to 7.5" wide. As part of the medium duty spinner series, this floor display will hold up to 85 lbs of retail merchandise. It measures 65" high and has a 21" spinning diameter, while the x-base creates a footprint of 21.2" by 21.2".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Conductive Bin, Industrial Grade Polymer, 8 1/4 in W, 7 in H, 14 3/4 in L, Black (30240ESD)
- TENNSCO Wardrobe Locker, 24 in W, 24 in D, 78 in H, (1) Tier, (1) Wide, Medium Gray (STS-242472-1MG)
- ZORO SELECT Structural Pipe Fitting, Elbow, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXP7)
- SEVILLE CLASSICS Steel Wire Shelving Rack, 7 Shelves, Gray (SHE16511BX)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- CON-TACT BRAND CONTACT PAP18""X9'B&WGRAN (09F-C9Q63-12)
- WARPS SHELF LINER15.5""X6'CLR (WSPM-606-C)
- CON-TACT BRAND CONTACT PAPR3YD18""GRANIT (09F-C9J63-12)
- AZAR DISPLAYS White Plastic Female Bust on Wheeled Plastic Base (900505-WHT)
- CON-TACT BRAND CONTACT PAPER3YD18""R BUD (09F-C9E93-12)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- Marv-O-Lus Mfg Retail Floor Shelving Units