Shop All Retail Floor Shelving Units
Marv-O-Lus Mfg
Marvolus 24-Hook Floor Display for Merchandise up to 5" Wide, Steel X-base
Mfr # 172-4E6
Zoro # G705974887
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Marv-O-Lus Mfg
- MFR # 172-4E6
- Zoro # G705974887
- Country of Origin China
- Category Retail Floor Shelving Units
Description
This 24-hook floor display comes with a steel x-base that keeps your display firmly in place, allowing you the freedom to showcase a wide variety of retail packages from candy and snacks to pet items and travel accessories. It features four independently rotating tiers that each contain six hooks measuring 6.25" long. Those hooks are spaced 10.5" apart at the outermost point; at their narrowest point, they allow for packages measuring 5" wide. This display measures 65" high and has a 21.25" spinning diameter; the x-base creates a 21.2" by 21.2" space footprint. As part of the medium duty spinner series, it has a maximum load weight of 85 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BENCHPRO Pegboard Backwall, 72 W x 2 D x 14 H, Gray (PB72 G)
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W (T2003)
- AZAR DISPLAYS 3"H Clear Acrylic Deluxe Riser Display (515363)
- HALLOWELL Box Locker, 36 in W, 18 in D, 78 in H, (3) Wide, (18) Openings, Tan (USVP3288-6PT)
- ECONOCO Rectangular Table, 60"W x 42"H, Brown (WD3RTMP)
- CON-TACT BRAND Contact Ppr Copr18X6 (06F-C8M22-06)
- ECONOCO Double Hangrail Frame with Shelves, 38-1/4"D x 24"W x 54"H, Black (K411/B)
- CON-TACT BRAND CONTACT PAP18""X9'VTU BLK (09F-C9R63-12)
- CON-TACT BRAND CONTACT PAPER3YD18""CLEAR (09F-C9993-12)
- ECONOCO Frame with Shelves, 27"D x 24"W x 58"H, Black (K410/B)
- ECONOCO Pipeline 48" White Melamine Shelf, PK2 (PSORSLF48-MLWH)
- Marv-O-Lus Mfg Retail Floor Shelving Units