Shop All Uninterruptible Power Supplies (UPS)
Maruson
UPS System, 550VA, 6 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC
Mfr # Maruson Pro-550LCD
Zoro # G203952417
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 550VA
- Mounting Tower
- Wattage 300 W
- Input Voltage 110 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maruson
- MFR # Maruson Pro-550LCD
- Zoro # G203952417
- UPC # 851484006459
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 550VA |
Mounting | Tower |
Wattage | 300 W |
Input Voltage | 110 to 120V AC |
Output Voltage | 110 to 120V AC |
Outlet Type | (6) NEMA 5-15R |
Number of Outlets | 6 |
Description
The PowerPro ALCD series line-interactive UPS for PCs and POS systems and other electronics surveillance & security equipment, network device, A/V home theater, alarm systems. Features dynamic AVR line conditioning to guard against surges/spikes and offers battery backup in the event of brownouts or blackouts. This UPS system is high-efficiency design to save on energy costs by reducing energy consumption and heat buildup.
Features- 550VA Line Interactive Uninterruptible Power Supply
- LCD display for more reliable power status feed back
- Advance battery management, increases longevity, performance, and reliability
- Automatic Voltage Regulation Provides Stable Power
- USB human interface device communication
- Safe automatic system shutdown and power management software
- Fax modem and phone surge protection
- Auto restart while AC is recovering
- Off-mode charging, USB human interface device communication
- Two-boost and one buck AVR to stabilize input voltage
- Backup Time: Up to 43 minutes (basic PC)
- Battery Type & Quantity: 12V/7AH X 1
- Output Voltage: 110/120V AC
- Frequency Range: 60Hz/50Hz auto sensing
- Transfer Time: 4ms (Typical)
- Overload Protection: Circuit Breaker
- Full Protection: Overcharge and overload Protection
- Outlet: 6 outlet (3 battery backup + surge) & (3 surge only)
- AC Surge Protection: Full Time, 735 joules
- BATT Mode Wave Form: Simulated Sin Wave
- EMI/RFI Filter: Full Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK MODLINK MSDD FRAME SINGLE METAL, Nickeled/transparent (4000-68213-0000000)
- HUBBELL WIRING DEVICE-KELLEMS Cable Support Grip, Single, 8 in. Eye (02403015)
- INTERMATIC Replacement Motor, 208 to 277 VAC (WG1573)
- SQUARE D Molded Case Circuit Breaker, BGA Series 80A, 3 Pole, 277/480V AC, B Curve (BGA34080Y)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- MARUSON UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-1000LCD)
- TRIPP LITE Smart UPS, 1kVA, 8 Outlets, Tower, Out: 110/115/120V AC , In:120V AC (Smart1000LCD)
- APC Smart UPS, 1kVA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMC1000C)
- VIRTUAL UPS System, 2000VA, Rack/Tower (VI131844)
- TRIPP LITE Internet Office UltraCompact Desktop Standby UPS, 10 Outlets, 550 VA, 420 J (INTERNET550U)
- Maruson Uninterruptible Power Supplies (UPS)