UPS System, 2000VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # Maruson NET-2200RM
Zoro # G403952453
Key Features
- UPS Type Line Interactive
- Power Rating 2000VA
- Mounting Rack/Tower
- Wattage 1800 W
- Input Voltage 120V AC
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maruson
- MFR # Maruson NET-2200RM
- Zoro # G403952453
- UPC # 851484006121
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 2000VA |
Mounting | Rack/Tower |
Wattage | 1800 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | 9 min/2.5 min |
Outlet Type | (6) NEMA 5-15R, (2) NEMA 5-15/20R |
Number of Outlets | 8 |
Description
USB supported HID UPS monitoring enables integration of built-in power management and auto shutdown features on, Windows, Mac OS, and Linux systems, Built-in external battery connector port and optional external, battery bank, Rack / tower dual set-up with rotatable LCD panel.
The PowerNet RM series line-interactive UPS for PCs and Servers and other electronics Telecom & Networking equipment, Surveillance & Security, Office equipment, ATM machines, Slot Machine. Features dynamic AVR line conditioning to guard against surges/spikes and offers battery backup in the event of brownouts or blackouts / pure sine wave output / LCD display. This UPS system is high-efficiency design to save on energy costs by reducing energy consumption and heat buildup.
Features- 2000VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply
- 2000VA true sine wave UPS
- Microprocessor-based line interactive design
- High output power factor (0.9)
- Built-in voltage regulator stables unstable AC input power
- Intelligent communication slot enables remote monitoring
- Optional EBB (Extended Battery Bank) for battery expansion
- Rack/tower dual set-up with rotatable LCD panel
- Load segment control
- For Network Equipment NAS ATM & Kiosks
- Outlet Group: 2
- Line Mode: >98% at full load
- Battery Mode: 12V/9AH battery X 4, 48VDC X 2set
- Typical Back Up Time at Rate Load: 3 min
- Recharge Time: 3 hours
- Charge Current: 3 amp
- BATT Line: 2~6ms (typical)
- Line Mode Noise Level: < 40db, NEMA 5-20P
- Interface Port: USB/RS232
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FRS-R-8)
- CANTEX Locknut, 3/4 In., PVC (5134201)
- HUBBELL WIRING DEVICE-KELLEMS Rocker Switch, SPST, 2 Connections (MR11MSP)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- MARUSON UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-1000LCD)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- EATON UPS System, 1500VA, 6 Outlets, Tower, Out: 120V AC , In:120V (9SX1500)
- TRIPP LITE Smart UPS, 550VA, 6 Outlets, Tower/Wall, Out: 110/115/120V AC , In:120V AC (SMART550USB)
- VERTIV UPS System, 3000VA, 4 Outlets, Out: 208V AC , In:208V AC (GXT5-3KL620RT2UXL)
- APC UPS System, 3000VA, 11 Outlets, Rack/Tower, Out: 208/220/230/240V AC , In:208/220/230/240V AC (SMX3000RMHV2UNC)
- Maruson Power Systems