UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC
Mfr # Maruson NET-1500RM
Zoro # G703952450
Key Features
- UPS Type Line Interactive
- Power Rating 1500VA
- Mounting Rack/Tower
- Wattage 1350 W
- Input Voltage 120V AC
Product Information
- Brand Maruson
- MFR # Maruson NET-1500RM
- Zoro # G703952450
- UPC # 851484006114
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1500VA |
Mounting | Rack/Tower |
Wattage | 1350 W |
Input Voltage | 120V AC |
Output Voltage | 120V AC |
Backup Time (Half/Full Load) | --/4.5 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
HID-UPS-Battery-supported USB interface enables integration with built-in power management and auto shutdown features of Windows and Mac OS and Linux.
The PowerNet RM series line-interactive UPS for PCs and Servers and other electronics Telecom & Networking equipment, Surveillance & Security, Office equipment, ATM machines, Slot Machine. Features dynamic AVR line conditioning to guard against surges/spikes and offers battery backup in the event of brownouts or blackouts / pure sine wave output / LCD display. This UPS system is high-efficiency design to save on energy costs by reducing energy consumption and heat buildup.
Features- 1500VA Sine-Wave Line Interactive Rack Uninterruptible Power Supply
- 1500VA true sine wave UPS
- Microprocessor-based line interactive design
- High output power factor (0.9)
- Built-in voltage regulator stables unstable AC input power
- Intelligent communication slot enables remote monitoring
- Optional EBB (Extended Battery Bank) for battery expansion
- Rack/tower dual set-up with rotatable LCD panel
- Load segment control
- For Network Equipment NAS ATM & Kiosks
- Outlet Group: 2
- Line Mode: >98% at full load
- Battery Mode: 12V/9AH battery X 3, 36VDC X 2set
- Typical Back Up Time at Rate Load: 3min
- Recharge Time: 3 hours
- Charge Current: 1.5 amp
- BATT Line: 2~6ms (typical)
- Line Mode Noise Level: < 40db, NEMA 5-15P
- Interface Port: USB/RS232
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB One Hole Lug Compression Connector, 4 AWG (60114)
- SIEMENS DC Power Supply, 110/300V DC; 85/264V AC, 24V DC, 60W, 2.5A, DIN Rail (6EP1332-5BA00)
- DAYTON Class 2 Transformer, 40 VA, Not Rated, 65°C, 24V AC, 120V AC (4TGX7)
- NVENT HOFFMAN Ceiling Support Kit, Steel (LCK)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- MARUSON UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-1000LCD)
- CYBERPOWER Smart UPS, 5000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (OR500LCDRM1U)
- TRIPP LITE UPS System, 350VA, 6 Outlets, Desktop/Tower, Out: 110/115/120V AC , In:120V AC (INTERNET350SER)
- APC Line Interactive UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BN1350M2)
- SIEMENS UPS System, 208VA, 0 Outlets, DIN Rail, Out: 24V DC , In:24V DC (6EP1935-5PG01)
- CYBERPOWER Cyberpower 3002798 5 ft. 450V 890 J L 8-Outlets PC Battery Backup (3002798)
- Maruson Power Systems