Shop All Uninterruptible Power Supplies (UPS)
Maruson
UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC
Mfr # Maruson Pro-1000LCD
Zoro # G603952437
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1000VA
- Mounting Tower
- Wattage 600 W
- Input Voltage 110 to 120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maruson
- MFR # Maruson Pro-1000LCD
- Zoro # G603952437
- UPC # 851484006473
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1000VA |
Mounting | Tower |
Wattage | 600 W |
Input Voltage | 110 to 120V AC |
Output Voltage | 110 to 120V AC |
Backup Time (Half/Full Load) | 8.5 min/1.5 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
The PowerPro ALCD series line-interactive UPS for PCs and POS systems and other electronics surveillance & security equipment, network device, A/V home theater, alarm systems. Features dynamic AVR line conditioning to guard against surges/spikes and offers battery backup in the event of brownouts or blackouts. This UPS system is high-efficiency design to save on energy costs by reducing energy consumption and heat buildup.
Features- 1000VA Line Interactive Uninterruptible Power Supply
- LCD display for more reliable power status feed back
- Advance battery management, increases longevity, performance, and reliability
- Automatic Voltage Regulation Provides Stable Power
- USB human interface device communication
- Safe automatic system shutdown and power management software
- Fax modem and phone surge protection
- Auto restart while AC is recovering
- Off-mode charging, USB human interface device communication
- Two-boost and one buck AVR to stabilize input voltage
- Backup Time: Up to 78 minutes (basic PC)
- Battery Type & Quantity: 12V/7AH X 2
- Output Voltage: 110/120V AC
- Frequency Range: 60Hz/50Hz auto sensing
- Transfer Time: 4ms (Typical)
- Overload Protection: Circuit Vreaker
- Full Protection: Overcharge and overload protection
- Outlet: 8 outlet (4 battery backup + surge) & (4 surge only)
- AC Surge Protection: Full Time, 735 joules
- BATT Mode Wave Form: Simulated Sin Wave
- EMI/RFI Filter: Full Time
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Two Hole Lug Compress Conct, 350 kcmil (YA312TC38)
- ABB MS132-6.3, 3P MMP 4.0-6.3A RANGE (MS132-6.3)
- TELEMECANIQUE SENSORS 1NC/1NO Miniature Limit Switch Body Nema 4X, 6P, 12, 13 (ZCMD25)
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V02S)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- TRIPP LITE UPS System, 1.5kVA, 6 Outlets, Tower/Wall, Out: 110/115/120V , In:120V AC (SMART1500)
- TRIPP LITE UPS System, 650VA, 8 Outlets, Desktop/Tower, Out: 110/115/120V , In:120V AC (TRPOMNI650LCD)
- TRIPP LITE UPS System, 1kVA, 4 Outlets, Tower/Wall, Out: 115/120V AC , In:120V AC (SMART1200XLHG)
- APC UPS System, 1000VA, 6 Outlets, Rack, Out: 120V AC , In:120V AC (SMT1000RM2UC)
- TRIPP LITE Smart UPS, 8kVA, 18 Outlets, Rack/Tower, Out: 120/208V AC , In:208V AC (SU8000RT3U1TF)
- Maruson Uninterruptible Power Supplies (UPS)