Shop All Uninterruptible Power Supplies (UPS)
Maruson
UPS System, 1000VA, 8 Outlets, Tower, Out: 100/110/120V AC , In:100/110/120V AC
Mfr # Maruson NET-1000TW
Zoro # G803952459
product price: $306.99
/ea
Free Shipping & Returns
$306.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Line Interactive
- Power Rating 1000VA
- Mounting Tower
- Wattage 700 W
- Input Voltage 100/110/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maruson
- MFR # Maruson NET-1000TW
- Zoro # G803952459
- UPC # 858725000498
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Line Interactive |
Power Rating | 1000VA |
Mounting | Tower |
Wattage | 700 W |
Input Voltage | 100/110/120V AC |
Output Voltage | 100/110/120V AC |
Backup Time (Half/Full Load) | 11.5 min/4.5 min |
Outlet Type | (8) NEMA 5-15R |
Number of Outlets | 8 |
Description
The PowerNet series line-interactive UPS for PCs and Servers and other electronics Telecom & Networking equipment, Surveillance & Security, Office equipment, ATM machines, Slot Machine. Features dynamic AVR line conditioning to guard against surges/spikes and offers battery backup in the event of brownouts or blackouts. This UPS system is high-efficiency design to save on energy costs by reducing energy consumption and heat buildup.
Features- 1000VA Sine-Wave Line Interactive Tower Uninterruptible Power Supply
- Ideal for network equipment, NAS, ATM and Kiosks
- Line-Interactive UPS with sine wave output
- Cost-efficient solutions without compromising the performance
- High conversion efficiency (>95%) results in energy saving
- Automatic boosts and buck voltage regulation
- LCD graphic display gives comprehensive information at a glance
- Easy battery replacement
- Compact design and easy to install
- Rapid charge allows the batteries to reach 90% in 3 hours
- Auto restart while AC is recovering
- Backup time up to 78 minutes (Typical PC load), USB Port + Cable (manage AC software), RJ-11/45 protect, LCD reading
- Output Voltage: 110/120V AC
- Frequency: 60Hz/50Hz auto sensing
- Outlet: 8 Outlets (battery backup + surge)
- Battery Type & Quantity: 12V/7AH X 2
- Transfer Time: 2~6ms (typical)
- Recharge Time: 3 hours to 90%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARTING Rectangular Connector Insert, 16 A (09330062701)
- ATC DIVERSIFIED ELECTRONICS Phase MonitorRelay, 380VAC (SLA-380-ALE)
- WESTINGHOUSE Protectr Wall Shield 1G (74998)
- SQUARE D Molded Case Circuit Breaker, BDL Series 35A, 3 Pole, 347/600V AC, B Curve (BDL36035)
- MARUSON UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-1000LCD)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- APC Smart UPS, 1.92kVA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V (SMX2000LV)
- W BOX UPS System, 825VA, 12 Outlets, Tower, Out: 120V AC , In:120V AC (0E-825V12VRD)
- APC UPS System, 3000VA, 10 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (SMX3000LVNC)
- TRIPP LITE UPS System, 550VA, 8 Outlets, Desktop/Wall, Out: 110/115/120V , In:120V AC (TRPAVR550U)
- Maruson Uninterruptible Power Supplies (UPS)