Shop All Uninterruptible Power Supplies (UPS)
Maruson
On-Line UPS, 1000VA, 4 Outlets, Tower, Out: 100/110/115/120V AC , In:100/110/115/120V AC
Mfr # Maruson TAC-LV1K
Zoro # G903952441
product price: $633.99
/ea
Free Shipping & Returns
$633.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 1000VA
- Mounting Tower
- Wattage 900 W
- Input Voltage 100/110/115/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maruson
- MFR # Maruson TAC-LV1K
- Zoro # G903952441
- UPC # 858725000719
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | On-Line UPS |
UPS Type | Online/Double Conversion |
Power Rating | 1000VA |
Mounting | Tower |
Wattage | 900 W |
Input Voltage | 100/110/115/120V AC |
Output Voltage | 100/110/115/120V AC |
Backup Time (Half/Full Load) | 14 min/4.5 min |
Outlet Type | (4) NEMA 5-15R |
Number of Outlets | 4 |
Description
The Tacoma series UPS delivers online power quality and scalable battery runtimes for servers, voice and data networks, storage systems and other IT equipment. Featuring Online Double Conversion design and Zero Transfer Time, it can provide consistent and seamless Pure Sinewave power to critical loads. With the add-on advantage of Extended Runtime battery packs, the UPS backup time can be extended to maximize workflow flexibility.
Features- 1000VA DSP Online Uninterruptible Power Supply
- High-Frequency design and full-digital DSP control provide optimal performance
- High output power factor (0.9)
- Wide input voltage range (55~150Vac)
- Precise output voltage regulation (1%)
- Graphic LCD display Operating mode Load, BATT, input/output, auto sensing, AC 110/120V output
- Intelligent communication slot enables remote monitoring
- Supports ECO mode and power segments
- External battery connector for longer runtime
- DSP technology high performance
- Emergency power off
- Line Mode: >98%
- BATT Mode: >86%
- ECO Mode: >95% at full load, Fully charged
- Regulation: <1%
- THDv for Linear Load: 4%
- THDv for Non Linear Load: 8%
- Crest Factor: 3.1
- Internal Battery Set: 7AhX3
- Recharge Time: 5 hours to 90% (internal battery set only)
- BATT Line: 0ms
- Inv Bypass: < 4ms
- ECO BATT: <10ms
- Intelligent Slot: SNMP/AS400
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- CONDOR USA Pressure Switch, (1) 3/8 in FNPT, (3) 1/4 in FNPT, (4) Port, 3PST, 40 to 360 psi, Standard Action (31TG3EGX)
- STA-KON 18-14 AWG Vinyl Ring Terminal #8 Stud PK100 (14RB-8)
- NVENT HOFFMAN Continuous Hinge with 3-Point Latch, Type 4, 48.00x36.00x12.00, Gray, (A48H36DLP3PT)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- MARUSON UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-1000LCD)
- APC UPS System, 3000VA, 8 Outlets, Rack, Out: 120V AC , In:120V AC (SMT3000RM2UC)
- TRIPP LITE UPS System, 2.2kVA, 9 Outlets, Tower, Out: 110/115/120V , In:120V AC (SMART2200VS)
- TYCON SYSTEMS UPS System, Pole, Out: 12/24V DC , In:120/240V AC (UPL12/24-100-600)
- APC UPS System, 600VA, 7 Outlets, Floor/Wall, Out: 120V AC , In:120V AC (BE600M1)
- Maruson Uninterruptible Power Supplies (UPS)