Shop All Uninterruptible Power Supplies (UPS)
Maruson
Double Conversion UPS, 1500VA, 4 Outlets, Rack/Tower, Out: 100/110/115/120V AC
Mfr # Maruson ULT-1.5KRT
Zoro # G803952435
product price: $1,097.99
/ea
Free Shipping & Returns
$1,097.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
- Power Rating 1500VA
- Mounting Rack/Tower
- Wattage 1350 W
- Input Voltage 100/110/115/120V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Maruson
- MFR # Maruson ULT-1.5KRT
- Zoro # G803952435
- UPC # 858725000344
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | Double Conversion UPS |
UPS Type | Online/Double Conversion |
Power Rating | 1500VA |
Mounting | Rack/Tower |
Wattage | 1350 W |
Input Voltage | 100/110/115/120V AC |
Output Voltage | 100/110/115/120V AC |
Backup Time (Half/Full Load) | 10 to 18.5 min/3.5 min |
Outlet Type | (4) NEMA 5-15R |
Number of Outlets | 4 |
Description
The Ultima RT series UPS delivers online power quality and scalable battery runtimes for servers, voice and data networks, storage systems and other IT equipment. Featuring Online Double Conversion design and Zero Transfer Time, it can provide consistent and seamless Pure Sinewave power to critical loads. With the add-on advantage of Extended Runtime battery packs, the UPS backup time can be extended to maximize workflow flexibility.
Features- 1500VA True Double Conversion, DSP Technology, Rack & Tower Uninterruptible Power Supply
- True double-conversion online UPS
- Microprocessor control technology
- 0.9 Output power factor
- Pure sine wave output
- ECO and advanced ECO mode for energy saving
- Easy-shift LCD display for rack/tower mode
- Programmable power management outlets
- 50/60Hz frequency converter mode
- Emergency Power Off (EPO) function
- External battery connector
- External maintenance bypass switch
- Graphic LCD display Operating mode Load, Battery and input/output information
- AC Input Frequency Range: 40~70Hz
- AC Mode: 88%
- Battery Mode: >86%
- ECO Mode: 95%
- Power Factor: >0.99 at normal voltage
- Output Current Crest Ratio: 5:1
- Harmonic Distortion: <2%THD (Liner load)
- Line Mode To Battery Mode: Zero
- Inverter To Bypass: 4ms
- Internal Battery Set: 12V/9Ah (battery) X3
- Typical Recharge Time: 4 hours recover to 90%
- Capacity Charging Current: 1 Amp
- Charging Voltage: 41.1V DC +/- 1%
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Open Fuse Block, R UL Class, 3 Poles, 30A Amp Range, 600V AC/DC Volt Rating (60308R)
- REIKU Corrugated Tubing, 98 ft., Size 1-1/4In. (PARAB-36G)
- ELECTRIDUCT Heat Shrink Tubing 3:1- 1" x 10FT- Green (HS3-100-10-GN)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- MARUSON UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-1000LCD)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- V7 UPS Sine Wave UPS, 1500VA, 8 Outlets, Rack, , In:120V AC (UPS1RM2U1500-1N)
- GLOBAL INDUSTRIAL Lithium Iron Phosphate Battery, 20AH (812549)
- APC Sine Wave UPS, 1350VA, 10 Outlets, Out: 120V , In:120V (BR1350MS)
- TRIPP LITE Smart UPS, 1.5kVA, 8 Outlets, Rack/Tower, Out: 110/115/120V AC , In:120V AC (Smart1500LCD)
- Maruson Uninterruptible Power Supplies (UPS)