Shop All Uninterruptible Power Supplies (UPS)
Maruson
3000VA Online Double-Conversion UPS Battery Backup System
Mfr # ULT-P3KRT
Zoro # G512039663
Free Shipping & Returns
$1,310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- UPS Type Online/Double Conversion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Maruson
- MFR # ULT-P3KRT
- Zoro # G512039663
- UPC # 851484006633
- Country of Origin China
- Category Uninterruptible Power Supplies (UPS)
Details
Item | UPS System |
UPS Type | Online/Double Conversion |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 10m, Single (7628)
- CANTEX Electrical Box, 55 cu in, Switch Box, 4 Gang, PVC, Rectangular (EZ55QNB)
- RACO Combination Coupling, 1/2" Conduit, Steel (1432)
- CALBRITE Conduit Hanger, Stainless Steel, 2.3 In. L (S60700MH00)
- MARUSON UPS System, 1500VA, 8 Outlets, Rack/Tower, Out: 120V AC , In:120V AC (Maruson NET-1500RM)
- MARUSON UPS System, 1000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-1000LCD)
- MARUSON UPS System, 2000VA, 8 Outlets, Tower, Out: 110 to 120V AC , In:110 to 120V AC (Maruson Pro-2000LCD)
- CYBERPOWER UPS System, 1500VA, 12 Outlets, Out: 120V AC , In:120V AC (CY87613)
- TRIPP LITE Smart UPS, 3kVA, 9 Outlets, Rack/Tower, Out: 100/110/120/125V AC , In:120V AC (SMART3000RM2U)
- TRIPP LITE UPS System, 1500VA, 8 Outlets, Tower, Out: 220/230/240V AC , In:230V AC (OMNIVSX1500)
- APC UPS System, 500VA, 6 Outlets, Tower, Out: 120V , In:120V (BK500BLK)
- Maruson Uninterruptible Power Supplies (UPS)