Shop All Precision Knives and Blades
Martor
Utility Knife, 143 mm Overall Length
Mfr # 54000410.02
Zoro # G201109448
product price: $24.35
/ea
$24.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 143 mm
- Handle Material Aluminum
- For Cutting Paper Yes
- Handle Style Ergonomic
- Blade Change Method Tools Needed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 54000410.02
- Zoro # G201109448
- UPC # 04002632801778
- Country of Origin Germany
- Category Precision Knives and Blades
Dimensions
Overall Length | 143 mm |
Overall Width | 17 mm |
Blade Projection Length | 36 mm |
Description
Utility Knife, Blade Change Method Tools Needed, Blade Projection Length 36 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 135° Heavy-Duty Mechanics Length Drill Set Cle-Line 1875R Black & Gold HSS, 29-Piece (C21162)
- DEWALT 3" Carbide Grit T-Shank Cobalt Steel Jig Saw Blade (DW3768-5)
- DRILL AMERICA 13/32" HSS Heavy Duty Split Point Stub Drill Bit (DWDST13/32)
- GEARWRENCH 3 Piece Body Clip Pliers Set (KDS41850)
- MARTOR Special Purpose Blade 105, PK5 (105.62)
- MARTOR Mobilex, Safety Knife (45137.08)
- MARTOR Industrial Blade 37020, PK100 (37020.50)
- MARTOR Secumax Snitty (43037.00)
- MARTOR Trapezoid Blade, Steel, 50-3/32mm, PK100 (65232.70)
- MARTOR Graphic Blade 677, PK100 (677.50)
- EXCEL BLADES Angle Edge Blade Woodcarving Angled Chisel Blade, 2pcs., 12pk. (20102)
- Martor Precision Knives and Blades