Shop All Utility Knife Blades
Martor
TRAPEZOID BLADE NO. 60095
Mfr # 60095.7
Zoro # G410981804
product price: $85.39
/pk 100, $0.85/ea
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 19 mm
- Blade Material Steel
- Blade Length 40 mm
- Number of Blade Points 2
- Number of Cutting Edges 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 60095.7
- Zoro # G410981804
- UPC # 4002632852930
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Blade Width | 19 mm |
Blade Length | 40 mm |
Details
Blade Material | Steel |
Number of Blade Points | 2 |
Number of Cutting Edges | 2 |
Item | Steel replacement blade |
Blade Edge Type | Double Bevel |
Blade Tip | Rounded |
Blade Thickness | 0.025 in |
For Cutting Cardboard | Yes |
Description
Steel replacement blade, Blade Edge Type Double Bevel, Blade Length 40 mm, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Rounded, Blade Width 19 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARWOOD TOOL 3 lb Straight Pein Driving Hammer, 16 Hickory Handle (12451)
- CLAUSS 6-1/2" Wire Cutter, Shear Cut (22320)
- WILTON Metal Venturi Blow Gun Nozzle (S-160X5A)
- STECK MANUFACTURING SPREADERS 3x4 (BX OF 50) (SS35760)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- MARTOR Utility Blade, General Purpose, PK100 (92043.66)
- MARTOR Deep Edged, Blunt Tip, PK2 (1792.25)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- MARTOR Utility Blade, General Purpose (32.50)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- EXCEL BLADES Heavy Duty Plastic Retractable Box Cutter, 18MM Snap Knife, Red 6pk. (16850)
- Martor Utility Knife Blades