Shop All Utility Knife Blades
Martor
TRAPEZOID BLADE NO. 160099
Mfr # 160099.7
Zoro # G110981845
product price: $91.99
/pk 100, $0.92/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 19 mm
- Blade Material Stainless Steel
- Number of Blade Points 2
- Number of Cutting Edges 2
- Blade Length 55 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 160099.7
- Zoro # G110981845
- UPC # 4002632853661
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Blade Width | 19 mm |
Blade Length | 55 1/2 mm |
Details
Blade Material | Stainless Steel |
Number of Blade Points | 2 |
Number of Cutting Edges | 2 |
Item | Stainless steel replacement blade |
Weight | 3.7 g |
Blade Edge Type | Double Bevel |
Blade Tip | Rounded |
Blade Thickness | 0.025 in |
Includes Blade Dispenser | Yes |
Description
Stainless steel replacement blade, Blade Edge Type Double Bevel, Blade Length 55 1/2 mm, Blade Material Stainless Steel, Blade Thickness 0.025 in, Blade Tip Rounded, Blade Width 19 mm, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-ON 5 Piece General Locking Plier Grip Set (GK-SET5)
- DEWALT Pipe Threading Replacement Dies (DCE700034B4)
- WILDE 3/16" x 5-1/2" PIN PUNCH-BULK (PP 632.NP/MP)
- INGERSOLL-RAND Throttle Valve (285B-50)
- MARTOR Deep Edged, Blunt Tip, PK2 (1792.25)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- MARTOR Cartonax Blade, Stainless, PK100 (145.6)
- MARTOR Utility Blade, General Purpose, PK100 (79.60)
- MARTOR Blades, Box, PK100 (5232.70)
- MARTOR Deep Edged, Blunt Tip, PK2 (1760099.25)
- OLFA Razor Blade, General Purpose, PK30 (GSB-1S)
- Martor Utility Knife Blades