Shop All Utility Knife Blades
Martor
STYROPOR BLADE NO. 17940
Mfr # 17940.6
Zoro # G910988594
product price: $194.99
/pk 100, $1.95/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 11/16 in
- Blade Material Stainless Steel
- Number of Cutting Edges 1
- Number of Blades Included 10
- Blade Length 2 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 17940.6
- Zoro # G910988594
- UPC # 4002632970542
- Country of Origin Germany
- Category Utility Knife Blades
Dimensions
Blade Width | 11/16 in |
Blade Length | 2 13/16 in |
Details
Blade Material | Stainless Steel |
Number of Cutting Edges | 1 |
Number of Blades Included | 10 |
Item | Utility Blade |
Blade Thickness | 0.02 in |
Compatible with Manufacturer Model Number | 11900771, 380001.02, 380005.02, 383001.02, 383005.02, 54000410.02, 54001410.02 |
Compatible with Series | SECUBASE 383, SECUNORM 380, SECUNORM PROFI40 MDP |
Weight | 0.009 lb |
Blade Edge Type | Straight |
Compatible Manufacturer Model Number | 11900771, 380005, 383001, 383005 |
Compatible Manufacturer Part Number | 11900771, 380005, 383001, 383005 |
For Use with Mfr. Model Number | 11900771, 380005, 383001, 383005 |
For Use With Mfr. Model Number | 11900771, 380005, 383001, 383005 |
For Cutting Cardboard | Yes |
For Cutting Plastic | No |
For Cutting Cork | No |
For Cutting Paper | Yes |
Material Application | Bagged Goods, Cardboard, Coated Film, Cord, Envelopes, Felt, Fleece, Laminated Film, Leather, Tape, Textile Material, Foil, Yarn |
For Cutting Rubber | No |
For Cutting Leather | Yes |
For Cutting Fabric | Yes |
Blade Tip | Standard |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 13/16 in, Blade Material Stainless Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Width 11/16 in, Compatible with Grainger Part Number 817ZR1, Compatible with Manufacturer Model Number 11900771, 380001.02, 380005.02, 383001.02, 383005.02, 54000410.02, 54001410.02, Compatible with Series SECUBASE 383, SECUNORM 380, SECUNORM PROFI40 MDP, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Retaining Ring Pliers, 0.038In Tip, 45 Deg (J370)
- BOSCH 3/4" Titanium Countersink (CST3)
- DEWALT 1/2" Replacement Cutting Die Set (DCS35012)
- KNIPEX Locator, For Use With 10U167 Crimper (97 59 14)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- MARTOR Utility Blade, General Purpose (32.50)
- MARTOR Trapezoid Blade, Stainless Steel, PK100 (199.70)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- MARTOR Blades, Box, PK100 (5232.70)
- WESTWARD Snap-off Utility Blade, 18mm W, PK10 (2ZRL7)
- Martor Knives, Cutters & Snips