Shop All Utility Knives
Martor
Stainless steel, metal detectable, Retractable 143 mm L
Mfr # 120701.02
Zoro # G810981800
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 17 mm
- Overall Length 143 mm
- Blade Material Plastic
- Handle Color Unpainted
- Standards 179404-7116-55094-2020/2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 120701.02
- Zoro # G810981800
- UPC # 4002632803741
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Width | 17 mm |
Overall Length | 143 mm |
Details
Item | Stainless steel, metal detectable |
Blade Material | Plastic |
Handle Color | Unpainted |
Standards | 179404-7116-55094-2020/2 |
Blade Operation | Retractable |
Metal Detectable | Yes |
Manufacturer Model Number of Included Blade | 160099 |
Retractable Blade | Yes |
For Cutting Plastic | Yes |
Replaceable Blade | Yes |
Blade Retraction Type | Automatic |
Blade Tip | Rounded |
Description
Stainless steel, metal detectable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, 7" to 35-1/2" L, Square (312AHVO)
- AVEN Hemostat Curved Serrated Jaws, 6" (12018)
- DRILL AMERICA #38 Cobalt Heavy Duty Split Point Stub Drill Bit (D/ASTCO38)
- URREA Hammer with fixed plastic faces fibberglass handle 13Oz (1383FV)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- STANLEY Folding Utility Knife Utility, 6 in L (10-855)
- Martor Knives, Cutters & Snips