Shop All Utility Knives
Martor
Squeeze-grip safety knife, ceramic blade, Retractable 139 mm L
Mfr # 1250019.17
Zoro # G310981805
product price: $26.69
/ea
$26.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Handle Material Plastic
- Overall Length 139 mm
- Blade Material Ceramic
- Overall Width 15 1/2 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 1250019.17
- Zoro # G310981805
- UPC # 4002632802713
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 139 mm |
Overall Width | 15 1/2 mm |
Details
Blade Operation | Retractable |
Handle Material | Plastic |
Blade Material | Ceramic |
Standards | 179274-7111-55094-2020/2 |
Item | Squeeze-grip safety knife, ceramic blade |
Knife Type | Safety Knife |
Handle Style | Ergonomic |
Hand Orientation | Ambidextrous |
Manufacturer Model Number of Included Blade | 65232C |
Replaceable Blade | Yes |
Retractable Blade | Yes |
For Cutting Plastic | Yes |
Blade Retraction Type | Automatic |
Blade Tip | Plastic Rounded Tip |
Description
Squeeze-grip safety knife, ceramic blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Flush Trim Router Bit, Bearing Flush (44-102)
- WOKIN 2 Pound Dead Blow Mallet (251902)
- MILWAUKEE TOOL M18 FUEL Sectional Machine Kit with 7/8 in. Cable (2818A-21)
- WESTWARD Spring Clamp, 2 In, 6 In Length (4CN92)
- MARTOR Utility Knife, Plastic 178 mm L (46202.08)
- MARTOR Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L (447.02)
- MARTOR Stainless steel, metal detectable, Retractable 143 mm L (120701.02)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- KLEVER Safety Recessed 7 in L, 10 PK (PLS-400-W-30)
- Martor Utility Knives