Shop All Squeegee Parts
Martor
Single Sided Rep. Blades, 2-51/64", PK100
Mfr # 7940.60
Zoro # G0703138
product price: $168.99
/pk 100, $1.69/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 2 13/16 in
- Material Carbon Steel
- Blade Point Type Sharp
- Fits Utility Knives Stock No. 35LV59
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 7940.60
- Zoro # G0703138
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Length | 2 13/16 in |
Width | 3/4 in |
Blade Length | 2 13/16 in |
Blade Width | 3/4 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 13/16 in, Blade Material Steel, Blade Thickness 0.015625 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 361JV3, 361JY9, 64NR06, Compatible with Manufacturer Model Number 380001.02, 380005.02, 54000410.02, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISION 50 9″ x 9″ Polyester Knit Cleanroom Wipes 12PK (VS50-99)
- SCOTCH-BRITE Cleaning Pd, 5-1/2"L, Blu, PK6 (903)
- TOUGH GUY Toilet Bowl Cleaner, Bottle, 32 oz, Ready to Use, Floral Fragrance, 12 Pack (2LEF5)
- TOUGH GUY 1 1/2 in W Bench Brush, Soft, 5 in L Handle, 8 in L Brush, Yellow, Plastic, 13 in L Overall (3NB68)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- MIDWEST RAKE Filler Squeegee Replacement Blade (SP50122)
- Martor Squeegee Parts