Shop All Utility Knives
Martor
Secunorm 380, Level 4 Knife, Automatic Retracting 6 1/2 in L
Mfr # 380001.02
Zoro # G8201326
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 1/2 in
- Handle Type Ergonomically Friendly Ambidextrous
- Handle Material Plastic
- Blade Operation Automatic Retracting
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 380001.02
- Zoro # G8201326
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 6 1/2 in |
Overall Width | 1 1/4 in |
Blade Projection Length | 3 in |
Length- Overall/Blade Projection | 7 in / 3 in |
Description
Semi-Automatic Retractable Blade Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Beveled, Blade Projection Length 4 5/16 in, Blade Material Steel, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 10 ft. 6" L, 5/8" W, 3 TPI, 0.025" Thick, Carbon Steel, MeatKutter Series (94325-126W)
- STEEL GRIP STRAIGHT TIN SNIP 10"" (DR76575)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- WILLIAMS Williams Ratcheting Combo Wrench, Flex-Head, 7/16" (1214RCF)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Safety Knife Safety Blade, 143 mm L (120700.02)
- MARTOR Safety Knife Straight, 5 1/2 in L (50000410.02)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- MILWAUKEE TOOL Flip Utility Knife w/ 25' Wide Blade Magnetic Tape Measure, Ear Plugs (48-22-1901, 48-22-0225M, 48-73-3151)
- Martor Utility Knives