Shop All Scissors
Martor
Scissors, 8-1/2" Overall Length
Mfr # 565001.00
Zoro # G1938258
product price: $71.29
/ea
$71.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8 1/2 in
- Blade Material Stainless Steel
- Handle Style Soft Grip
- Handle Material Plastic reinforced with fiberglass.
- Tip Shape Blunt
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 8 1/2 in |
Length of Cut | 2 3/4 in |
Details
Blade Material | Stainless Steel |
Handle Style | Soft Grip |
Handle Material | Plastic reinforced with fiberglass. |
Tip Shape | Blunt |
Item | Scissors |
Primary Application | Multipurpose |
Handle Design | Non-Slip |
Features | Comfortable, Unscrewing Grips |
Application | Multipurpose |
Left/Right Hand | Ambidextrous |
Handle Color | Black; Blue |
Hand Orientation | Ambidextrous |
Includes Wire Stripping Notch | Yes |
Material Application | Cardboard, Fabric, Film, Paper |
Description
Scissors, Application Multipurpose, Blade Material Stainless Steel, Features Comfortable, Unscrewing Grips, Hand Orientation Ambidextrous, Handle Color Black; Blue, Handle Design Non-Slip, Handle Material Plastic reinforced with fiberglass., Handle Style Soft Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELISSA & DOUG Wooden Fold & Go Barn (3700)
- BSC PREFERRED 12 1/8 x 9 1/8 x 1'' White Easy-Fold Mailers, 50PK (S-327)
- ZORO SELECT Mailer Envelope, Kraft, 10-1/2 in. W, PK100 (36DY93)
- ZORO SELECT Bubble Bags 17-1/2" x 15", 3/16" Thickness, Pk150 (36DY44)
- MARTOR Scissors, Soft Grip, Blade SS, 8 1/2" L (564001.00)
- CLAUSS Fabric/Thread, Fabric Shears, Right Hand (10750)
- WISS C Utility Shears 7 1/2 In Titanium Coated (W7T)
- BAILEIGH INDUSTRIAL Shear, Air Powered, 105 psi, Shearing, Steel (SH-5216A)
- CYNAMED Goldman Fox Scissors -Precision Dissecti (CYZR-1015)
- FISKARS Shears, 12-1/2" Overall Length (710160-1002)
- CLAUSS Multipurpose, Shears, Straight, 10 In. L, Tip Shape: Sharp (18659)
- Martor Scissors