Shop All Utility Knives
This Product is Discontinued
Martor
Safety Recessed 4 in L, 10 PK (Discontinued)
Mfr # 150001.08
Zoro # G0703427
This Product is Discontinued
Key Features
- Tether Capable Tether Ready
- Blade Operation Fixed Blade
- Application Boxes, Foils and Papers
- Number of Blades Included 1
- Stores (1) Blade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 150001.08
- Zoro # G0703427
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Width | 63/64 in |
Overall Length | 4 in |
Details
Tether Capable | Tether Ready |
Blade Operation | Fixed Blade |
Application | Boxes, Foils and Papers |
Number of Blades Included | 1 |
Stores | (1) Blade |
Blade Material | Steel |
Item | Safety Cutter |
Left/Right Hand | Right Handed |
Metal Detectable | No |
Blade Type | Safety Recessed |
Disposable | Yes |
Handle Type | Ergonomic |
Blade Change | Non-Changeable |
Overall Thickness | 1/4 in |
Handle Color | Black |
Position | 2 |
Handle Material | Polycarbonate |
Features | Level 2 Safety |
Tether Style | Tether Ready |
Description
If you need to cut through boxes, foils and papers, the Martor 150001.08 Safety Cutter is a safe and reliable tool to have on hand. With a level 2 safety rating, this utility knife has an ergonomic handle for a comfortable grip. The blade is fixed and recessed for safety. It has a polycarbonate handle with a black color that matches its disposable blade. It measures 4 in in length and 63/64 in width overall. When it comes to cutting boxes, foils and papers, the Martor 150001.08 Safety Cutter is the tool you will want by your side.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.