Shop All Utility Knives
Martor
Safety Knife Trapezoid, 139 mm L
Mfr # 125001.02
Zoro # G8201256
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Ergonomically Friendly Trigger
- Application For Cutting General Industrial Materials
- Handle Material Plastic
- Blade Operation Retractable
- Blade Type Trapezoid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 125001.02
- Zoro # G8201256
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 139 mm |
Overall Width | 15 1/2 mm |
Blade Projection Length | 15 mm |
Description
Safety Knife, Blade Change Method Flip Cover, Blade Edge Type Deep Edged, Blade Projection Length 15 mm, Blade Material Steel, Blade Operation Retractable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/4" x 5/8" Red Vinyl Plastic Vacuum Caps 6PK (32754)
- K-TOOL INTERNATIONAL 1" Drive Impact Socket Dark Molly Steel (KTI-35172)
- PROTO Ratcheting Wrench, Head Size 10mm (JSCVM10T)
- HAIMER Shrink Chuck, 50mm Hole Dia., BT40 (40.640.06)
- MARTOR Handy Mip, Level 4, Semi Auto Retractable, Retractable 4 in L (447.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- MARTOR Squeeze-grip safety knife, ceramic blade, Retractable 139 mm L (1250019.17)
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- PACIFIC HANDY CUTTER Utility Knife Standard Utility Blades, 6 in L (RSG-383)
- Martor Knives, Cutters & Snips