Shop All Utility Knives
Martor
Safety Knife Straight, 5 1/2 in L
Mfr # 50000410.02
Zoro # G1938504
product price: $22.95
/ea
$22.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Color Black, Blue, Gray
- Overall Length 5 1/2 in
- Disposable No
- Tether Capable Tether Ready
- Blade Operation Automatic Retracting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 50000410.02
- Zoro # G1938504
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 1 1/2 in |
Blade Projection Length | 2 1/16 in |
Length- Overall/Blade Projection | 5 1/2 in / 2 1/16 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Beveled, Blade Projection Length 2 1/16 in, Blade Material Steel, Blade Operation Automatic Retracting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENWORKS PRO 80.0V Li-Ion Battery, 2.0Ah Capacity (GBA80200)
- WIHA ESD Prec Tapered Head Flush Cutters (32705)
- PROTO 1/2 in Drive Impact Socket 11/16 in Size 6 pt Deep Depth, Black Oxide (J7322HT)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 4.000"L, SDS Plus (HC2040)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- STANLEY Stanley 10-150 Quick-Point„¢ Snap-Off Knife, 9mm (10-150)
- Martor Utility Knives