Shop All Utility Knives
Martor
Safety Knife Straight, 5 1/2 in L
Mfr # 08152.02
Zoro # G1938477
product price: $16.45
/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disposable No
- Blade Operation Automatic Retracting
- Application Multipurpose
- Standards GS NO. S 602385-5971-55094-2015 C
- Blade Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 08152.02
- Zoro # G1938477
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 5 1/2 in |
Overall Width | 1 1/2 in |
Blade Projection Length | 2 1/16 in |
Length- Overall/Blade Projection | 5 1/2 in / 2 1/16 in |
Description
The MARTOR 08152.02 Safety Knife is a great tool for cutting through cardboard, packing materials and other products. It is the perfect choice for warehouse workers and delivery personnel. This straight safety knife has a self-retracting blade that cuts through tough materials with ease. Its zinc handle is corrosion resistant and provides a firm grip even when wet or oily. With its 5 1/2 in length, this gray utility knife is lightweight and easy to use. The carbon steel blade ensures that you get a clean cut every time you use it, while the tether capablity allows you to tether it when not in use. The MARTOR 08152.02 Safety Knife gives you the control you need to get your job done efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16"x3/8" HSS 2 Flute Double End End Mill, Shank Size: 3/8" (DWCT206)
- VEGA Phillips 2 Power Bit x 1" Tin (150P2A-TI)
- HOUGEN 3/4 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18224)
- RIDGID Pad, Leveling (58027)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- COSCO Garvey 091460 Jiffi Compact Utility Knife with Retractable Blade, 12PK (730CUT40417)
- Martor Knives, Cutters & Snips