Shop All Utility Knives
Martor
Safety Knife Straight, 158 mm L
Mfr # 32000110.02
Zoro # G1497628
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in
- Disposable No
- Blade Material Steel
- Application Industrial
- Blade Operation Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 32000110.02
- Zoro # G1497628
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 13 mm |
Blade Projection Length | 4 mm |
Description
Safety Knife, Application Industrial, Blade Change Method Button, Blade Edge Type Deep Edged, Blade Projection Length 4 mm, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Flat Chisel 3/4" x 10"L, SDS Plus (HS1420)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2040UD)
- IGAGING Dial Caliper, 6" Shock Proof - 100-020-S06 (100-020-S06)
- URREA 3/8" drive, 6-point deep impact socket 10MM (7010M)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (350001.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (124001.02)
- MARTOR Squeeze-grip safety knife, ceramic blade, Retractable 139 mm L (1250019.17)
- MARTOR General Purpose Retractable Rounded Safety Blade Safety Knife (122001.02)
- MARTOR Handy Mip, Level 4 Knife, Retractable 4 1/2 in L (110700.02)
- MARTOR Utility Knife, Plastic 178 mm L (46202.08)
- MIGHTY MAXX SS Folding Utility Knife w/ Replaceable Blades (083-07299)
- Martor Utility Knives