Shop All Utility Knives
This Product is Discontinued
Martor
Safety Knife Safety Recessed, 5 3/4 in L (Discontinued)
Mfr # 150001.12
Zoro # G1944068
This Product is Discontinued
Key Features
- Overall Length 5 3/4 in
- Blade Type Safety Recessed
- Tether Capable Tether Ready
- Handle Material Plastic
- Blade Change Non-Changeable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martor
- MFR # 150001.12
- Zoro # G1944068
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 5 3/4 in |
Description
Safety Knife, Application Multipurpose, Blade Change Method Non-Changeable, Blade Edge Type Plain, Blade Material Steel, Blade Thickness 0.3 mm, Blade Type Included Safety Recessed, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.