Shop All Utility Knives
Martor
Safety Knife, Safety Blade, Polycarbonate
Mfr # 102000.08
Zoro # G6669323
product price: $7.19
/ea
Sold in multiples of 2 for $14.38
$14.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Thin Film and Paper
- Blade Type Safety Blade
- Handle Material Polycarbonate
- Blade Material Stainless steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 102000.08
- Zoro # G6669323
- Country of Origin Germany
- Category Utility Knives
Details
Application | For Thin Film and Paper |
Blade Type | Safety Blade |
Item | Safety Knife |
Handle Material | Polycarbonate |
Blade Material | Stainless steel |
Description
Sheet Safety Cutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15S)
- VERMONT GAGE Pin Gage, Plus, 0.398 In, Black (911139800)
- MILWAUKEE TOOL 13/16 in. x 12 in. Straight Shank Rebar Cutter (48-20-6784)
- MILWAUKEE TOOL 1-1/16" x 2" Annular Cutter (49-59-2106)
- MARTOR Stainless steel, metal detectable, Retractable 143 mm L (120701.02)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (116006.02)
- MARTOR Ergonomic, squeeze grip safety knife, Retractable 154 mm L (625016.02)
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- Martor Utility Knives