Shop All Utility Knives
Martor
Safety Cutter Straight, 11 in L
Mfr # 109.08
Zoro # G1938188
original price:
$61.15
10% off
new price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting Materials
- Tether Capable Not Tether Capable
- Metal Detectable No
- Number of Blades Included 1
- Blade Type Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 109.08
- Zoro # G1938188
- Country of Origin China
- Category Utility Knives
Dimensions
Overall Length | 11 in |
Overall Width | 5 1/2 in |
Blade Projection Length | 2 3/16 in |
Description
If you are looking for a tool that can cut through tough materials with ease, the Martor 109.08 Safety Cutter is the one to have on hand. It is designed to be safe and comfortable to use, so you can get your job done quickly and efficiently. The carbon steel blade has a fixed design, making it easier to maintain than an ordinary utility knife. You can change the blade without having to use any tools. This 11 in long safety cutter features an ambidextrous handle that offers excellent control over the cutting action. The blade is made of durable carbon steel, which ensures it will remain sharp even after multiple uses. Whether you need this tool for personal or professional purposes, the Martor 109.08 Safety Cutter is sure to meet your needs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOVEJOY SPIDER INSERT COUPLING PARTS AND ACCESSORY (L-225)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (88292D2B123695)
- MILWAUKEE TOOL Case for TRAPSNAKE Urinal Auger (48-22-2577)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38120)
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- MARTOR Safety Cutter Straight, 7 in L (01.08)
- MARTOR Bladeless Knife, For Light to Medium Materials 195mm L (9.08)
- MARTOR Utility Knife, 144-1/2 mm Overall Length (46102.08)
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- MARTOR Stainless steel, metal detectable, Retractable 143 mm L (120701.02)
- PACIFIC HANDY CUTTER Safety Knife, 3 Fixed Blade Depths, 5 3/4 in L, Safety Point, Steel Blade, Green Plastic Handle (S4R)
- Martor Utility Knives