Shop All Utility Knives
Martor
Safety Cutter, Plastic 6 in L
Mfr # 350045.02
Zoro # G410030908
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Other Material Applications Paper, Rubber
- Metal Detectable No
- Replaceable Blade Yes
- Handle Type Ergonomic
- Standards VPAGS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 350045.02
- Zoro # G410030908
- UPC # 4002632803789
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 6 in |
Overall Width | 1/2 in |
Description
Safety Cutter, Antimicrobial No, Blade Material Steel, Blade Thickness 0.5 mm, Disposable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLAIR EQUIPMENT CO HOLECUTTER 2-5/8" CARBIDE (BL14778)
- PROTO 1/2" Drive, Metric 46mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346MCF)
- KIPP Indexing Plunger Short Vers W Thread Lock Size:4 D1=M20X1, 5, D=10, Form:Ap Wo. Groove Wout Locknut, (K1097.195410)
- UNITED SCIENTIFIC Right-Angled Acrylic Prism Set (PAR123)
- MARTOR Stainless steel, metal detectable, Retractable 143 mm L (120701.02)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Handy, Level 4, Semi Auto Retractable, Retractable 4 in L (1444.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (124001.02)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- MARTOR Squeeze-grip safety knife, ceramic blade, Retractable 139 mm L (1250019.17)
- CHEF CRAFT 3.5" L Stainless Steel Grapefruit Knife 1 pc (21525)
- Martor Utility Knives