Shop All Squeegee Parts
Martor
Replacement Blades, 2Edge, 4-59/64", PK100
Mfr # 106.31
Zoro # G0703040
$63.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 3/16 in
- Material Carbon Steel
- Width 3/4 in
- Number of Blade Points 2
- Blade Edge Straight
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martor
- MFR # 106.31
- Zoro # G0703040
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Length | 2 3/16 in |
Width | 3/4 in |
Blade Width | 3/4 in |
Blade Length | 2 3/16 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 3/16 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible Grainger Part Number 147T28, 347KK3, 361KA0, 55NN62, Compatible Manufacturer Part Number 05.08, 06.08, 109.08, 117.08, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- NAMCO MANUFACTURING Doggy Do Pet Carpet Shampoo, 1 gal., PK4 (5019-1)
- VIKAN 7/8 in W Tube and Valve Brush, Stiff, 14 in L Handle, 6 in L Brush, Blue, 20 in L Overall (53753)
- LYSOL Cleaners & Detergents, Aerosol Spray, Fresh, 12 PK (36241-04675)
- MARTOR Single Sided Rep. Blades, 2-51/64", PK100 (7940.60)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- FACTORY CAT SQUEEGEE - REAR .1875in6 APEX, FITS (36-754L)
- Martor Squeegee Parts