Shop All Cutter Parts
Martor
Replacement Blade Head, Steel, 1-1/2"L.
Mfr # 3448.2
Zoro # G310865020
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Overall Width 7/8 in
- Compatible with Series SECUMAX 350
- Compatible with Manufacturer Model Number 350001, 350005, 350040, 350045
- Number of Cutting Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martor
- MFR # 3448.2
- Zoro # G310865020
- UPC # 4002632803765
- Country of Origin Germany
- Category Cutter Parts
Dimensions
Overall Length | 1 1/2 in |
Overall Width | 7/8 in |
Details
Compatible with Series | SECUMAX 350 |
Compatible with Manufacturer Model Number | 350001, 350005, 350040, 350045 |
Number of Cutting Sides | 2 |
Item | Replacement Blade Head |
Compatible with Manufacturer Model Number [NEW] | 350001, 350005, 350040, 350045 |
Antimicrobial | No |
Body Material | Plastic |
Blade Material | Steel |
Metal Detectable | No |
NSF Certified | No |
Compatible Manufacturer Part Number | 350001, 350005, 350040, 350045 |
Compatible Manufacturer Model Number | 350001, 350005, 350040, 350045 |
For Use with Mfr. Model Number | 350001, 350005, 350040, 350045 |
For Use With Mfr. Model Number | 350001, 350005, 350040, 350045 |
Description
Replacement Blade Head, Antimicrobial No, Blade Material Steel, Body Material Plastic, Compatible Grainger Part Number 147T39, 810JM2, 810JM3, Compatible Manufacturer Part Number 350001, 350005, 350040, 350045, Compatible with Series SECUMAX 350, Metal Detectable No, NSF Certified No, Number of Cutting Sides 2, Overall Length 1 1/2 in, Overall Width 7/8 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 8.50mm HSS Black Oxide 118 Deg. Jobber Length Drill Bit (5PLU0)
- STARRETT Hidden Edge Utility Knife (67584)
- PROTO SKT IMP 1DR 2-3/16 6PT (PO10035)
- COILHOSE PNEUMATICS EXTENSION.18" FOR TYPHOON BLOW GUN (AMAEXT18CN-DPB)
- COUNCIL TOOL Axe Handle, Fiberglass, 34 In, For 35DRFG (70-055)
- COUNCIL TOOL Axe Handle, Wood, 36 In, For 38PE136 (70-013)
- WHEELER-REX Replacement Chain, For 79014 Glass Cutter (7914)
- MALCO Shear Blade for 1ELH1 Shear (TS1RB)
- RIDGID Top Hook (45540)
- JONARD TOOLS Replacement Blade, Plastic, 0.5 in L. (CSR-2)
- MITUTOYO Dial (101832)
- Martor Hand Tool Parts