Shop All Squeegee Parts
Martor
Pointed Blades, 2 Edge, 2-23/64", PK100
Mfr # 99.70
Zoro # G0703147
product price: $75.79
/pk 100, $0.76/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 2 1/8 in
- Material Carbon Steel
- Fits Utility Knives Stock No. 335LV55, 35LV84
- Blade Point Type Sharp
- Blade Dispenser Included No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 99.70
- Zoro # G0703147
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Length | 2 1/8 in |
Width | 3/4 in |
Blade Length | 2 1/4 in |
Blade Width | 3/4 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 2 1/4 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 147T31, 35LV54, 361JX9, 361KC8, 396K17, Compatible with Manufacturer Model Number 10130610.02, 10150610.02, 116006.02, 52500410.02, 625001.02, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PINE-SOL Multi-Surface Cleaner, 48 fl oz (1.5 quart) Lavender, 8 PK (CLO40272CT)
- SCOTCH-BRITE Heavy Duty Dish Wand, 11 1/4 in L, Green (651A-4)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55006)
- HOOVER Hoover® Replacement Bag Assembly, Cloth (43662023)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- MARTOR Single Sided Rep. Blades, 2-51/64", PK100 (7940.60)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- NOBLES/TENNANT SQUEEGEE - REAR .25in, FITS TN (390942)
- Martor Squeegee Parts