Shop All Utility Knives
Martor
Paint-free, metal detectable safety knife, Automatic Retracting 143 mm L
Mfr # 11900771.02
Zoro # G110981777
$29.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Width 17 7/10 mm
- Overall Length 143 mm
- Retractable Blade Yes
- Includes (10) Knives in Multipack
- For Cutting Plastic Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martor
- MFR # 11900771.02
- Zoro # G110981777
- UPC # 4002632802362
- Country of Origin Germany
- Category Utility Knives
Dimensions
Blade Width | 17 7/10 mm |
Overall Length | 143 mm |
Blade Length | 71 1/5 mm |
Overall Width | 17 mm |
Details
Retractable Blade | Yes |
Includes | (10) Knives in Multipack |
For Cutting Plastic | Yes |
Application | Industrial |
Other Material Applications | Bagged Goods, Cord, Felt, Fleece, Foam, Polystyrene, Shrink Foil, Strapping Band, Stretch, Tape, Wrapping, Yarn |
Item | Paint-free, metal detectable safety knife |
For Cutting Paper | Yes |
For Cutting Cardboard | Yes |
Blade Material | Stainless Steel |
Blade Operation | Automatic Retracting |
Features | High Safety, Very Abrasion-Resistant, Very Ergonomic, X-Ray Detectable |
Metal Detectable | Yes |
Replaceable Blade | Yes |
Standards | VPA GS Certified |
Manufacturer Model Number of Included Blade | 17940 |
Blade Thickness | 0.5 mm |
Number of Blades Included | 10 |
Handle Material | Aluminum/Plastic |
Description
Paint-free, metal detectable safety knife, Application Industrial, Blade Length 71 1/5 mm, Blade Material Stainless Steel, Blade Operation Automatic Retracting, Blade Thickness 0.5 mm, Blade Width 17 7/10 mm, Handle Material Aluminum/Plastic, Includes (10) Knives in Multipack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Phillips Screwdriver, #3 (05008852001)
- NITE IZE Ratchet Key Tool (KMTRT-11-R3)
- MICRO 100 Brazed Tool Bit, RAD, 4.5 In L, 3/4 In W (RAD-16)
- PROTO 1/2" Drive 52 Geared Teeth Pear Head Style Hand Ratchet, 14" L, Black Oxide Finish (J5449-14BL)
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- MARTOR Secupro Megasafe w/99.70 (116001.02)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- MARTOR Utility Knife, Plastic 178 mm L (46202.08)
- WESTWARD Utility Knife Utility, 6 in L (5MW90)
- Martor Knives, Cutters & Snips