Shop All Utility Knives
Martor
Handy, Level 4, Semi Auto Retractable, Retractable 4 in L
Mfr # 1444.02
Zoro # G8201070
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Cutting Applications
- Handle Material Metal
- Blade Operation Retractable
- Overall Length 4 in
- Handle Type Ergonomically Friendly Ambidextrous
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 1444.02
- Zoro # G8201070
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 4 in |
Overall Width | 1 in |
Blade Projection Length | 1 1/2 in |
Details
Application | Cutting Applications |
Handle Material | Metal |
Item | Handy,Level 4,Semi Auto Retractable |
Blade Operation | Retractable |
Handle Type | Ergonomically Friendly Ambidextrous |
Overall Thickness | 0.31 in |
Handle Color | Blue, Silver |
Blade Material | Steel |
Number of Blades Included | 10 |
Blade Shape | Straight |
Blade Thickness | 0.3 mm |
Blade Tip | Standard |
Blade Edge Type | Beveled |
Retractable Blade | Yes |
Manufacturer Model Number of Included Blade | 145.60 |
Description
The MARTOR 1444.02 Handy, Level 4, Semi Auto Retractable is a self-retracting utility knife that can be used for cutting general industrial materials. The tool has an ergonomically friendly ambidextrous handle and stainless steel blade. It features a self-retracting mechanism which extends the blade when pressure is applied to the top of the blade and retracts when pressure is released. This level 4 semi auto retractable also has a length of 4 in. overall. If you are looking for a self-retracting utility knife with an ergonomic handle, this one from Martor will meet your needs perfectly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Rolling Tool Cabinet, 5-Drawers, Gloss Red, 34.5" W x 19.5" D x 39.5" H (31CE53)
- KIPP Clamping Angle 36X32X36, Form:A, Type I, Bn=8 (K1049.08)
- KEO Keyseat Cutter, CS, 12T, RH, 2-3/16in L (94052)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC #7 (11131)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- MARTOR Multisafe Unpainted, Level 4 Knife Trapezoid, 6" L (8152.02)
- MARTOR Fabric Holster, Medium, Retractable, Nylon (9829.08)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- STANLEY Stanley 10-175 Homeowner's Retractable Blade Utility Knife (10-175)
- Martor Knives, Cutters & Snips