Shop All Utility Knives
Martor
Handy, Level 4 Knife, Self-Retracting 4" L
Mfr # 110100.08
Zoro # G8201247
Sold in multiples of 2 for $21.98
$21.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application For Cutting General Industrial Materials
- Handle Type Ergonomically Friendly Ambidextrous
- Overall Length 4"
- Blade Material Stainless steel
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martor
- MFR # 110100.08
- Zoro # G8201247
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 4" |
Details
Application | For Cutting General Industrial Materials |
Handle Type | Ergonomically Friendly Ambidextrous |
Blade Material | Stainless steel |
Handle Material | Aluminum |
Blade Operation | Self-Retracting |
Item | Handy,Level 4 Knife |
Description
Handy,Level 4 Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 3" Compact Cut Off Tool - Kit (2522-21XC)
- DEWALT Charger (DCB1104)
- KO-KEN Socket 12mm 6 Point 40mm 3/8 Sq. Drive (3300X-12)
- WILTON Special Duty F Clamp (WIL86210)
- MARTOR Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK (150001.12)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- MARTOR 6 in L x 1 in. W x 2 1/2 in H Safety Knife (625001.02)
- MARTOR Connector, Knife Accessory (9925.08)
- MARTOR Safety Knife Straight, 158 mm L (32000110.02)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- BETA Utility Knife with Blade Locking (017700025)
- Martor Utility Knives