Shop All Squeegee Parts
Martor
Four Sided Replacment Blade, 1-17/32", PK100
Mfr # 45.60
Zoro # G0703031
product price: $83.79
/pk 100, $0.84/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 17/32 in
- Material Carbon Steel
- Thickness 0.012 in
- Primary Cutting Application General Purpose
- Blade Point Type Sharp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 45.60
- Zoro # G0703031
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Length | 1 17/32 in |
Width | 3/4 in |
Blade Length | 1 1/2 in |
Blade Width | 3/4 in |
Description
Utility Blade, Blade Edge Type Straight, Blade Length 1 1/2 in, Blade Material Steel, Blade Thickness 0.015625 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 147T34, 147T38, 445.02, Compatible with Manufacturer Model Number 121001.02, 175001.02, 445.02, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- REMCO 24 in Sweep Face Heavy-Duty Broom Head, Soft/Stiff Combination, Yellow, 24 in L Handle (31956)
- RUBBERMAID COMMERCIAL Slim Jim Container Swing Lid, 20.5" W/Dia, Gray, Plastic (RCP267360GY)
- CLOROX Fresh Scent Disinfecting Wipes 75 pk, 75PK (01656)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- MARTOR Single Sided Rep. Blades, 2-51/64", PK100 (7940.60)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- MIDWEST RAKE CAM Set, Size 6, 3/8" L, 3 Settings, PK2 (57086)
- Martor Squeegee Parts