Shop All Squeegee Parts
Martor
Four Sided Replace Blade, 1-11/16", PK100
Mfr # 37040.60; 3704060
Zoro # G0703059
original price:
$122.99
33% off
new price: $81.99
/pk 100, $0.82/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Number of Blades Included 100
- Primary Cutting Application General Purpose
- Fits Utility Knives Stock No. 35LV61, 35LV62
- Number of Blade Points 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 37040.60; 3704060
- Zoro # G0703059
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Length | 1 11/16 in |
Width | 7/8 in |
Blade Width | 7/8 in |
Details
Material | Carbon Steel |
Number of Blades Included | 100 |
Primary Cutting Application | General Purpose |
Fits Utility Knives Stock No. | 35LV61, 35LV62 |
Number of Blade Points | 4 |
Blade Point Type | Sharp |
Blade Edge | Straight |
Blade Dispenser Included | No |
Mount Type | (3) Holes |
Item | Utility Blade |
Thickness | 0.016 in |
Number of Cutting Edges | 2 |
Blade Thickness | 0.015625 in |
Description
Utility Blade, Blade Thickness 0.015625 in, Blade Width 7/8 in, Compatible with Grainger Part Number 35LV61, 35LV62, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAX Golden Synthetic Long Handle Bristle Brushes, Flat, 3/4 Inch, Pack of 3 PK (1567577)
- DUSTLESS TECHNOLOGIES D1603 Dust Extractor, 1-1/2" Hose Dia., Standard 130.9 cfm (D1603)
- RUG DOCTOR Rug Doc Urine Elim 24Oz (05119)
- GOJO Wipes Heavy Duty Bracket For 130 Count Bucket (6201-01)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- MARTOR Single Sided Rep. Blades, 2-51/64", PK100 (7940.60)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- MARTOR Double Sided Replacment Blade, 1-37/64", PK10 (3550.20)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- CONTEK 48 in. Wood Broom Handle (11809W)
- Martor Squeegee Parts