Shop All Utility Knives
Martor
Ergonomic, squeeze grip safety knife, Retractable 155 mm L
Mfr # 1220019.17
Zoro # G310981850
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Ceramic
- Overall Width 18 mm
- Standards 178906-7058-55094-2020
- Blade Operation Retractable
- Manufacturer Model Number of Included Blade 92C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 1220019.17
- Zoro # G310981850
- UPC # 4002632802683
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Width | 18 mm |
Overall Length | 155 mm |
Details
Item | Ergonomic, squeeze grip safety knife |
Blade Material | Ceramic |
Standards | 178906-7058-55094-2020 |
Blade Operation | Retractable |
Manufacturer Model Number of Included Blade | 92C |
Blade Retraction Type | Fully Automatic |
Handle Style | Ergonomic |
Replaceable Blade | Yes |
Retractable Blade | Yes |
Description
Ergonomic, squeeze grip safety knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO 3 Fluted Spiral Fluted Modified Bottoming Steam Oxide (B0423)
- CHICAGO PNEUMATIC 1/2 In. Drive Torque Wrench, 30-250 Ft/Lbs. (8941089175)
- DRILL AMERICA 1/2" HSS Polished Jobber Length Drill Bit (D/AP1/2)
- SK PROFESSIONAL TOOLS 1/4" Drive, 5-1/2" Breaker Bar, SuperKrome Plating (40952)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- MARTOR Safety Cutter Straight, 7 in L (01.08)
- MARTOR Safety Cutter, Plastic 6 in L (350045.02)
- MARTOR Stainless steel, metal detectable, Retractable 143 mm L (120701.02)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- MARTOR Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK (145001.16)
- IRWIN Utility Knife Fold Irwin (2089100)
- Martor Knives, Cutters & Snips