Shop All Utility Knives
Martor
Ergonomic, squeeze grip safety knife, Retractable 154 mm L
Mfr # 625095.02
Zoro # G710981818
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Overall Width 22 mm
- Overall Length 154 mm
- Standards 179729-7166-55094-2020/1
- Handle Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martor
- MFR # 625095.02
- Zoro # G710981818
- UPC # 4002632803598
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Width | 22 mm |
Overall Length | 154 mm |
Details
Blade Operation | Retractable |
Item | Ergonomic, squeeze grip safety knife |
Standards | 179729-7166-55094-2020/1 |
Handle Material | Aluminum |
Blade Material | Aluminum |
Knife Type | Rounded Knife |
Blade Tip | Steel Trapezoid |
Handle Style | Ergonomic |
For Cutting Rubber | Yes |
Retractable Blade | Yes |
Manufacturer Model Number of Included Blade | 60095 |
Replaceable Blade | Yes |
Blade Retraction Type | Fully Automatic |
Description
Ergonomic, squeeze grip safety knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIM PRODUCTS Turbo-T 1/2" Drive Speed "T" Handle Wrench (TT500)
- BOSCH Flat Chisel Bit, 16 In, Self Sharpening (HS1935)
- V-DRILLGUIDE AND V-TAPGUIDE 9 Piece Set, (5) V-DrillGuides and (4) V-TapGuides (The Ultimate Big Gator Set)
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-SS3100)
- MARTOR Bladeless Knife, For Light to Medium Materials (16.08)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- MARTOR Utilty Knives Replacement Blades, 100 PK (60099)
- MARTOR Safety Cutter Straight, 7 in L (01.08)
- MARTOR Squeeze-grip safety knife, ceramic blade, Retractable 139 mm L (1250019.17)
- OLFA Utility Knife Utility, 4 in L (CTN-1)
- Martor Knives, Cutters & Snips