Shop All Utility Knives
Martor
Ergonomic, squeeze grip safety knife, Retractable 128 mm L
Mfr # 1240019.17
Zoro # G210981837
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Overall Length 128 mm
- Standards 178906-7078-55094-2020
- Handle Color Black, Blue
- Handle Material Glass Fibre Reinforced Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 1240019.17
- Zoro # G210981837
- UPC # 4002632802706
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 128 mm |
Overall Width | 18 mm |
Blade Projection Length | 9 mm |
Description
Ergonomic, squeeze grip safety knife
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2021MTP)
- INGERSOLL-RAND Air Hose Tool Balancer, Tool 2.6-5.5 Lb (BHR-25)
- DRILLCO HSS Taper Taps H-3, 5/8-11, 3PK (20E140CT)
- GREY PNEUMATIC SKT 1" DRIVE X 10" EXTENSION W/ LOCKING (GP4010EL)
- MARTOR Safety Cutter Straight, 11 in L (109.08)
- MARTOR Safety Cutter, Plastic 6 in L (350045.02)
- MARTOR Handy, Level 4, Semi Auto Retractable, Retractable 4 in L (1444.02)
- MARTOR Handy, Level 4 Knife, Self-Retracting 4" L (110100.08)
- MARTOR Argentax Multipos, Retractable 6 in L (00915210.02)
- MARTOR Safety Knife Trapezoid, 139 mm L (125001.02)
- OLFA Utilty Knives, Self-Retracting, Plastic (1077171)
- Martor Knives, Cutters & Snips