Shop All Utility Knives
Martor
Double-sided slider, ceramic blade, Retractable 143 mm L
Mfr # 500001.17
Zoro # G810981794
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Operation Retractable
- Blade Material Ceramic
- Overall Width 16 mm
- Overall Length 143 mm
- Standards 186167-7745-55094-2023
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Martor
- MFR # 500001.17
- Zoro # G810981794
- UPC # 4002632802720
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Width | 16 mm |
Overall Length | 143 mm |
Details
Blade Operation | Retractable |
Blade Material | Ceramic |
Standards | 186167-7745-55094-2023 |
Item | Double-sided slider, ceramic blade |
Handle Material | Aluminum |
Retractable Blade | Yes |
Blade Retraction Type | Automatic |
Handle Style | Ergonomic |
Knife Type | Rounded Knife |
Manufacturer Model Number of Included Blade | 65232C |
Hand Orientation | Ambidextrous |
Replaceable Blade | Yes |
Description
Double-sided slider, ceramic blade
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 10.6"L x 9.68"W x 4.87"D (1200-001-190)
- MILWAUKEE TOOL 3/8 in. Drive Socket Rail (49-66-6735)
- DRILL AMERICA #37 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (D/AN37)
- WESTWARD WESTWARD Rolling Tool Cabinet, 6-Drawers, Powder Coated Blue, 42" W x 19" D x 40" H (32H854)
- MARTOR Safety Knife Straight, 5 1/2 in L (50000410.02)
- MARTOR Concealed blade metal detectable knife 5 7/8 in L, 10 PK (150007.12)
- MARTOR Precision Safety Cutter Mini Safety, 4 3/4 in L (32132.00)
- MARTOR Hook-Style Safety Cutter, Fixed Blade, Safety Recessed, Polycarbonate (121001.02)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- CONSOLIDATED STAMP COSCO, Jiffi-Cutter Utility Knife Blades, 100PK (091461)
- Martor Utility Knives