Shop All Squeegee Parts
Martor
Double Sided Replacment Blade, 1-37/64", PK10
Mfr # 3550.20
Zoro # G0703083
product price: $16.85
/pk 10, $1.69/ea
$16.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1 5/32 in
- Material Carbon Steel
- Blade Edge Straight
- Fits Utility Knives Stock No. 35LV64
- Number of Blades Included 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 3550.20
- Zoro # G0703083
- Country of Origin Germany
- Category Squeegee Parts
Dimensions
Length | 1 5/32 in |
Width | 1 in |
Blade Length | 1 1/2 in |
Blade Width | 1 in |
Overall Length | 1 1/2 in |
Overall Width | 1 in |
Description
Utility Blade, Blade Material Steel, Compatible with Grainger Part Number 147T39, Compatible with Manufacturer Model Number 350001.02, Number of Cutting Sides 2, Overall Length 1 1/2 in, Overall Width 1 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Hard As Nails Floor Finish, 1 gal Bottle, 4PK (6590400)
- IROBOT Roomba i3+ Bagged Cordless Standard Filter WiFi Connected Robotic Vacuum (I355020)
- PIG Sorbents, 4 gal, 3 ft x 50 ft, Universal, Gray, Polypropylene (GRP36201-GY)
- BETCO Laundry Detergent, Bottle, Liquid, Fresh, 4 PK (4750400)
- MARTOR Pointed Blades, 2 Edge, 2-23/64", PK100 (99.70)
- MARTOR Blunted Replacemnt Blades, 2-3/16", PK100 (60099.70)
- MARTOR Single Sided Rep. Blades, 2-51/64", PK100 (7940.60)
- MARTOR Replacement Blades, 2 Edge, 25mm, PK100 (103.30)
- MARTOR Four Sided Replacment Blade, 1-17/32", PK100 (45.60)
- MARTOR Four Sided Replace Blades, 1-1/32", PK100 (92.66)
- NOBLES/TENNANT SQUEEGEE - REAR BLADE .15625in FLAT URE, FITS TN (1045384)
- Martor Squeegee Parts