Shop All Utility Knives
Martor
Disposable Concealed Blade Safety Knife 4 5/8 in L, 100 PK
Mfr # 145001.16
Zoro # G006429512
product price: $212.99
/pk 100, $2.13/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Blades Included 1
- Other Material Applications Cardboard, Cord, Foil, Paper, Yarn
- For Cutting Stretch Film Yes
- Blade Change Method Disposable
- Antimicrobial No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 145001.16
- Zoro # G006429512
- Country of Origin Germany
- Category Utility Knives
Dimensions
Overall Length | 4 5/8 in |
Blade Length | 3 4/5 mm |
Overall Width | 1 3/8 in |
Description
Disposable Concealed Blade Safety Knife, Antimicrobial No, Application Multipurpose, Blade Change Method Disposable, Blade Edge Type Concealed, Blade Length 3 4/5 mm, Blade Material Carbon Steel, Blade Thickness 0.5 mm, Blade Type Included Straight, Disposable Yes, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Cordless 4-1/2" Small Angle Grinder 20V (CMCG400B)
- CRAFTSMAN Sockets, 1/2" Drive 11mm Metric Deep Soc (CMMT13008)
- UNIBOR 22mm x 50mm - M2 (MML22)
- POSI LOCK Jaw (11054)
- MARTOR Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose (10130610.02)
- MARTOR Safety Knife Safety Blade, 4 1/2 in L (175001.02)
- MARTOR Profi Right Hand, Level 4 Knife Trapezoid, 5-1/2" L (7152.02)
- MARTOR Safety Cutter, Plastic 6 in L (350045.02)
- MARTOR Handy, Level 4, Semi Auto Retractable, Retractable 4 in L (1444.02)
- MARTOR Safety Knife Straight, 5 1/2 in L (08152.02)
- STANLEY Carpet Knife 2-Sided Carpet, 6 1/2 in L (10-525)
- Martor Utility Knives