Shop All Utility Knife Blades
Martor
Deep Edged, Blunt Tip, PK2
Mfr # 1792.25
Zoro # G900411026
product price: $20.95
/pk 2, $10.48/ea
$20.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 47/64 in
- Length 1 1/32 in
- Material Ceramic
- Blade Width 3/4 in
- Primary Cutting Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Martor
- MFR # 1792.25
- Zoro # G900411026
- UPC # 4002632801754
- Country of Origin China
- Category Utility Knife Blades
Dimensions
Width | 47/64 in |
Length | 1 1/32 in |
Blade Width | 3/4 in |
Details
Material | Ceramic |
Primary Cutting Application | General Purpose |
Blade Edge | Straight |
Blade Point Type | Safety Tip; Sharp |
Thickness | 0.019 in |
Mount Type | (1) Holding Notch |
Number of Cutting Edges | 4 |
Fits Utility Knives Stock No. | Mfr. No. 32000110; Mfr. No. 122001; Mfr. No. 124001 |
Number of Blade Points | 2 |
Item | Ceramic Blade |
Blade Thickness | 0.015625 in |
Description
Ceramic Blade, Blade Thickness 0.015625 in, Blade Width 3/4 in, Compatible with Grainger Part Number Mfr. No. 32000110; Mfr. No. 122001; Mfr. No. 124001, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-1/4 in 6 pt SAE Socket, 6 Points (J10036L)
- CRAFTSMAN Torque, 3/8" Drive Micrometer Torque Wre (CMMT99433)
- VEGA Hex and Hex Ball, T-Handle, 5/32 x 6 in (LTB5326)
- MOODY TOOL Reversing Steel Point Scribe, w/Mag/Clip (51-1519)
- MARTOR Utility Blade, General Purpose, PK100 (92043.66)
- MARTOR Industrial Cutter Blade, PK100 (13730.60)
- MARTOR Utility Blade, General Purpose (32.50)
- MARTOR Blades, Box, PK100 (5232.70)
- MARTOR Uni Blade, Deep Edged, PK100 (42063.7)
- MARTOR Deep Edged, Blunt Tip, PK2 (1765232.25)
- STANLEY FatMax® Safety Blade, PK20 (FMHT10375)
- Martor Utility Knife Blades